Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBINATION WRENCH 15/16 INCH
BRITOOL EXPERT COMBINATION WRENCH 15/16 INCH
Fixed and variable opening wrench Expert
References
expert:
E113235
rubix:
2014144
ean:
3258951132357
Technical specifications
Opening
15/16
Length
280
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 15/16 INCH
Technical specifications
Attributes
Opening
15/16
Length
280
mm
Weight
293
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.48
excl. VAT
/
Each
£
16.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 894M-55 OPEN END WRENCH
43011719 17MM X 19MM DOUBLE END SWIVEL S
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 17MM 865408
ROEBUCK WRENCH SOCKET 6X12 OPENING 15MM 865306
STAHLWILLE 03490065 1/2 INCH DRIVE X 1.9/16 AF CROW-RING
FACOM 98B.14 TEE SOCKET WRENCH 14MM
GEDORE 27MM OE SLOGSPANNER 133 27
BAHCO 894M-90 OPEN END WRENCH
GEDORE 4 10X13 NO 4 FLAT RING SPANNER 10X13MM
BAHCO 310M-46 RING WRENCH
ROEBUCK SS14RING SLOGGING RING SPANNER 7/8 A/F
FACOM 467.12SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 12MM
GEDORE N034 8X9MM SWIVEL HEAD SOCKET SPA
GEDORE 2 7X8MM DOUBLE ENDED RING SPANNER 2 7X8 6015430
GEDORE 1 B 22 1B COMBINATION SPANNER 22MM