Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 46MM HEAVY DUTY RING SPANNERS 42020046
STAHLWILLE 46MM HEAVY DUTY RING SPANNERS 42020046
Ring Spanner
References
stahlwille:
42020046
rubix:
2536111
ean:
4018754023509
Technical specifications
Opening
46
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 46MM HEAVY DUTY RING SPANNERS 42020046
Without tubular handle. Chrome Alloy steel, chrome plated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
59
x
68
x
282
mm
Logistic Weight
1192
g
Opening
46
Length
280
mm
Weight
1192
g
Finishing
chromed
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.39
excl. VAT
/
Each
£
92.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 28M-21 DOUBLE END SOCKET WRENCH
GEDORE 26 R 12X13 TUBULAR BOX SPANNER MM
ROEBUCK OPEN ENDED SPANNER 7/8 X 1 WHITWORTH
BAHCO 111M-55 COMBINATION WRENCH 55MM
FACOM 440.23 COMBINATION WRENCH 23MM
BAHCO 28M-22 DOUBLE END SOCKET WRENCH
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 8-13MM
BAHCO 8071 C ADJUSTABLE WRENCH 8IN
STAHLWILLE 58211017 17MM OPEN END INSERT TOOL 9 X 12
FACOM COMBINATION WRENCH 12MM
SCHAEFFLER LOCKNUT-HOOK-380-400 HOOK AND PIN WRENCH LOCKNUT
FACOM 51B.36 POLYGON IMPACT WRENCHES 36 MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 18MM 40101818
WERA 073270 JOKER WRENCH RATCHET COMBI 10MM SB
FACOM RING WRENCH 59.6X7