46.AVSE - Insulated ring wrenches 1,000 volt VSE series
Opening | 18 |
---|---|
Length | 160 mm |
Logistic Weight | 158 g |
---|---|
Packaged dimensions (D x W x H) | 178x42x15 mm |
Package weight | 158 g |
Opening | 18 |
Length | 160 mm |
Weight | 135 g |
Finishing | Insulated |
Type | Flat wrench |
Usually arrives within 14 working days