ROEBUCK HEX WRENCH LONG ARM 1/2 INCH

Long arm hexagon keys - black phosphate - imperial

See technical informationSee documents

References

Roebuck:3947576
Rubix:102170
EAN:3660338515040
brand logo
brand logo

Technical specifications

Imprinthex / allen
Imprint size1/2
Length293 mm

Documents

Product details : ROEBUCK HEX WRENCH LONG ARM 1/2 INCH


Standard: SAE/AISI 8650, BS2470 1973, BS4168 1983
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
brand logo

Technical specifications


Attributes
Imprinthex / allen
Imprint size1/2
Length293 mm
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
  • In stock: Next day delivery