"STAHLWILLE 43570009 10767.A.9/64-9/64"" BALL END HEX KEY WRENCH"

Hexagon Key Wrench

See technical information
References
Stahlwille:43570009
Rubix:262A2378
EAN:4018754091706
brand logo
Technical specifications
Imprinthex / allen
Imprint size9/64 in
Length132 mm
See all Specifications

Product details : "STAHLWILLE 43570009 10767.A.9/64-9/64"" BALL END HEX KEY WRENCH"


Strengths

•For hexagon socket head screws
With ball end on long arm

Technical specifications


Attributes
Imprinthex / allen
Imprint size9/64 in
Length132 mm
Finishinggunmetal
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
  • Usually arrives within 14 working days