WERA 022709 3950PKL HEX KEY 10.0/224 LONG BALLEND STAINLESS
3950 PKL L-Key
See technical informationSee documentsReferences
Wera:05022709001
Rubix:2527312
Manufacturer :05022709001
EAN:4013288111357






Documents
Product details : WERA 022709 3950PKL HEX KEY 10.0/224 LONG BALLEND STAINLESS
High quality L-keys out of stainless steel for hexagonal socket screws by Wera. Stainless steel prevents the formation of extraneous rust. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. Hexagonal ballpoint end on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling “round the corner" screwdriving.
Strengths
L-keys for hexagonal socket screws
Hex-Plus allows socket head screws to live longer
Stainless L-keys prevent extraneous rust on stainless screws
Hexagonal ballpoint on the long arm
Metric
Hex-Plus allows socket head screws to live longer
Stainless L-keys prevent extraneous rust on stainless screws
Hexagonal ballpoint on the long arm
Metric
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 10 mm |
| Length | 224 mm |
| Finishing | inox |
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
- Delivery usually within ( 5 ) days