Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 84TZA.10 10MM P SHAPED HEX KEY METRIC HEX
FACOM 84TZA.10 10MM P SHAPED HEX KEY METRIC HEX
"P" hex socket wrench, hex socket, metric
References
facom:
84TZA.10
rubix:
217A4431
ean:
3662424074936
Technical specifications
Imprint
hex / allen
Imprint size
10
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 84TZA.10 10MM P SHAPED HEX KEY METRIC HEX
Carbon silicon steel for longer life.
Soft handle for comfort and to apply more torque.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
10
Length
240
mm
Finishing
phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.73
excl. VAT
/
Each
£
20.08
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
WERA 133154 950PKS HEX KEY 4.0/80 SHORT BALLEND CHROME PLATED
FACOM HEXAGONAL KEY 83H.9
ROEBUCK HEX WRENCH SHORT ARM 0.7MM
ROEBUCK 2 FOLD-UP HEX SET IMP 5/64-1/4
FACOM 84TZSA.7 7MM P SHAPED HEX KEY METRIC BALL
FACOM METRIC SHORT HEXAGONAL KEY 82H.2 16X50MM
STAHLWILLE 43550009 L-TYPE HEX KEY 9/64
FACOM HEXAGONAL KEY 82H.4
FACOM 3MM ALLEN KEY 82H.3
FACOM 1/4 LONG BALL HEX 83SH.1/4
ROEBUCK T HANDLE HEX KEY WRENCH 3 X 125MM
ROEBUCK HEX WRENCH SHORT ARM 19MM
GEDORE 42 2 HEXAGON SOCKET KEY
WERA 133156 950PKS HEX KEY 6.0/100 SHORT BALLEND CHROME PLATED
WERA 027107 950PKL BM HEX KEY 6.0/180 LONG BALLEND BLACKLASER