Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM 5/8 INCH
ROEBUCK HEX WRENCH LONG ARM 5/8 INCH
Long arm hexagon keys - black phosphate - imperial
References
roebuck:
3947578
rubix:
102172
ean:
3660338515064
Technical specifications
Imprint
Hex / Allen
Imprint size
5/8
Length
336
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM 5/8 INCH
Standard: SAE/AISI 8650, BS2470 1973, BS4168 1983
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5/8
Length
336
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.06
excl. VAT
/
Each
£
18.07
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 82H.5/32
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 5MM
GEDORE 10MM SOCKET KEY 42 Z 10
FACOM 2.0MM HEX KEY LONG BALL 83SH.2
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 12MM
FACOM HEXAGONAL KEY 82H.1/4
FACOM 89TXA.27 TORX 27 P SHAPED HEX KEY
FACOM HEXAGONAL KEY 83H.5/64
ROEBUCK HEX SET FOLDED BALLPOINT 2.5-10MM
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 10 X 175MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 24MM
FACOM 84TCD.4 HEXAGON KEY SLIDING T-DRIVER
ROEBUCK BALL HEX WRENCH LONG ARM 6MM
ROEBUCK HEX WRENCH SHORT ARM 1/8 INCH
FACOM 89TX.25SLS T-HANDLETORX KEY T25 - SAFETY LOCK SYSTEM