Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 10MM SOCKET KEY 42 Z 10
GEDORE 10MM SOCKET KEY 42 Z 10
Pin face wrench with centre pin 42 Z
References
gedore:
42 Z 10
rubix:
133A8523
manufacturer :
6343600
ean:
4010886634363
Technical specifications
Imprint
Hex / Allen
Imprint size
10mm
Length
112
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 10MM SOCKET KEY 42 Z 10
Hexagon Allen key 10 mm Acc. to DIN 6911 Chrome-vanadium steel, zinc-plated * not standardised
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
10mm
Length
112
mm
Finishing
Galvanised metal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.07
excl. VAT
/
Each
£
18.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 84TZSA.4 METRIC T-HANDLED HEXAGON KEY / WRENCH 4MM
FACOM 4MM BALL END LONG HEX KEY 83S.4L
GEDORE 22MM ALLEN KEY 42 22
BAHCO 1996M-10 SCRWD OFFSET 1996M HEX BALL END 10
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 6MM
FACOM HEXAGONAL KEY 82H.16
ROEBUCK HEX WRENCH LONG ARM 7/32 INCH
FACOM HEXAGONAL KEY 83H.7
BAHCO 1999MV-8 SAFETY SERIES HEX KEY 8MM
GEDORE 42 EL 14 HEXAGON SOCKET KEY EXTRA LONG MM
GEDORE 42 Z 6 HEX KEY WITH PILOT 6MM 42 Z PART 6343360
BAHCO 1999MV-6 SAFETY SERIES HEX KEY 6MM
FACOM HEXAGONAL KEY 83H.8
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
WERA 024013 967 TORX KEY TX27/64 SHORT BLACKLASER