Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX SET FOLDED BALLPOINT 2.5-10MM
ROEBUCK HEX SET FOLDED BALLPOINT 2.5-10MM
L-key Unbranded
References
unbranded:
470-170-08-42033
rubix:
102303
Product details
Technical specifications
Product details : ROEBUCK HEX SET FOLDED BALLPOINT 2.5-10MM
Metric
Size across flats: 2.5, 3, 4, 5, 6, 8, 10 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.30
excl. VAT
/
Each
£
32.76
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM BALL POINT HEX KEY 83SH.12
FACOM HEXAGONAL KEY 82H.4
ROEBUCK 220-210-02-42033 T HANDLE HEX KEY WRENCH 2.0MM
ROEBUCK TORX KEY WRENCH XL TX15
WERA 022040 950PKLS HEX KEY 1.5/90 LONG BALLEND CHROME-PLATED
WERA 022705 3950PKL HEX KEY 5.0/154 LONG BALLEND STAINLESS
FACOM TORX KEY 89S.45
WERA 133151 950PKS HEX KEY 2.0/56 SHORT BALLEND CHROME PLATED
FACOM T27 TORX KEY 89S.27
FACOM HEXAGONAL KEY 89.55
GEDORE 2.5 ALLEN KEY 42 2,5
FACOM 89TXA.50 TORX 50 P SHAPED HEX KEY
MAKITA 783202-0 HEX WRENCH 4
FACOM 16MM LONG ARM HEX KEY 83H.16
GEDORE 42 1,3 1.3MM ALLEN KEYS 42-1.3