Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 5MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 5MM
Ballpoint wrenches - long arm - metric nickel plated
References
roebuck:
5095530
rubix:
2525658
ean:
3660338517600
Technical specifications
Imprint
Hex / Allen
Imprint size
5 mm
Length
165
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 5MM
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5 mm
Length
165
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.65
excl. VAT
/
Each
£
1.98
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
FACOM 89TXA.45 TORX 45 P SHAPED HEX KEY
FACOM 89TXA.40 TORX 40 P SHAPED HEX KEY
GEDORE HEX SOCKET 6MM 1669575 DTT 42 6
ROEBUCK BALL HEX WRENCH LONG ARM 2MM
FACOM HEXAGONAL KEY 83H.3/64
GEDORE 22MM ALLEN KEY 42 22
FACOM 84TZ.3/8SLS T-HANDLE SAE HEX KEY 3/8IN - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 82H.22
ROEBUCK HEX WRENCH SHORT ARM 27MM
ROEBUCK HEX WRENCH SHORT ARM 22MM
GEDORE 42 EL 3 HEXAGON SOCKET KEY EXTRA LONG MM
ROEBUCK HEX WRENCH LONG ARM 1/16 INCH
WERA 022050 950PKL HEX KEY 1.5/90 LONG BALLEND CHROME PLATED
GEDORE HEX SOCKET 3MM 1669540 DTT423
FACOM HEXAGONAL KEY 83.3AVSE