References
Facom:82H.1/4
Rubix:1235534
EAN:3148511236017



Product details : FACOM HEXAGONAL KEY 82H.1/4
82H - short male Allen keys in inches
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x40x10 mm |
| Package weight | 33 g |
| Imprint | hex / allen |
| Imprint size | 1/4 |
| Length | 90 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.71 excl. VAT
/ Each
£ 2.05 incl. VAT
- Delivery usually within ( 14 ) days
