ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 10MM
Long arm hexagon keys - nickel plated - metric
See technical informationSee documentsReferences
Roebuck:5095516
Rubix:2525647
EAN:3660338517488

Documents
Product details : ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 10MM
Standard: ISO 2936L
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 10 mm |
| Length | 234 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 3.89 excl. VAT
/ Each
£ 4.67 incl. VAT
- In stock: Next day delivery
