BAHCO 2430 D-140 SNIPE NOSE CUTTING 140
Long, half-round nose pliers, single-material handles
See technical informationReferences
Bahco:2430 D-140
Rubix:80132391
EAN:7314150032853

Product details : BAHCO 2430 D-140 SNIPE NOSE CUTTING 140
Polypropylene handles
Cutting capacity: 2.5 to 3 mm on Cu cables, 1.8 mm on Fe cables and 1.4 to 1.6 mm on Fe+ cables
Half-round and serrated tips for clamping flat and round materials, allowing good accessibility in tight spaces
Straight spouts, with hardened cutting edges for cutting soft and hard cables
High-performance alloy steel
Phosphate finish, anti-corrosion treatment
Standards : ISO 5745
IP = Industrial packaging
Cutting capacity: 2.5 to 3 mm on Cu cables, 1.8 mm on Fe cables and 1.4 to 1.6 mm on Fe+ cables
Half-round and serrated tips for clamping flat and round materials, allowing good accessibility in tight spaces
Straight spouts, with hardened cutting edges for cutting soft and hard cables
High-performance alloy steel
Phosphate finish, anti-corrosion treatment
Standards : ISO 5745
IP = Industrial packaging
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Nose shape | half-round |
| Length of noses | 37 mm |
| Length | 140 mm |
| Cutting capacity | 3 mm |
| Weight | 120 g |
| Material | high-quality alloy steel (phosphate coating, anti-corrosion treatment); polypropylene handles |
| Tip type | round |
Show UNSPSC/ECL@SS
£ 24.52 excl. VAT
/ Each
£ 29.42 incl. VAT
- Delivery usually within ( 14 ) days
