References
Dormer:A9783.0
Rubix:1066038
EAN:7320760347324




Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 240 mm |
| Length of cut | 160 mm |
Product details : DOR HSCO PFX DRILL 3.0
Extra long length PFX drill with straight shank, diameter 9 mm with an overall length of 410 mm and flute length of 280 mm according to DIN 1869 / 3 standard with 130° point angle, cobalt based HSS-E with bright finish, quick spiral and parabolic web for 25xD drilling without pecking in steel
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 240 mm |
| Length of cut | 160 mm |
| Shank type | cylindrical |
| Din standard | din 1869/2 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 34.81 excl. VAT
/ Each
£ 41.77 incl. VAT
- Usually arrives within 14 working days