References
Knipex:30 25 140
Rubix:387A9818
EAN:4003773001980



Product details : KNIPEX 3025140 LONG NOSE PLIERS 140MM
Extremely loadable and abrasion resistant. Different jaws shapes. Chrome-vanadium electric steel forged, hardened in oil.
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x68x46 mm |
|---|---|
| Nose shape | long |
| Length of noses | 42 mm |
| Length | 145 mm |
| Weight | 114 g |
Show UNSPSC/ECL@SS
£ 24.48 excl. VAT
/ Each
£ 29.38 incl. VAT
- In stock: Next day delivery