References
Bahco:2430 G-160
Rubix:120A9068
EAN:7314150024070

Product details : BAHCO 2430 G-160 SNIPE NOSE CUTTING 2430G-160
Snipe nose pliers developed according to the scientific Ergo process to ISO 5745. Finished in black and anti-corrosion treated. Manufactured from high performance alloy steel, with Ergo handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip. Slim semicircular shaped and serrated jaws. Sharp edges for cutting softer material such as copper and plastic insulated wire. Tips give a good grip and improved accessibility in confined spaces. Equipped with a return spring featuring an on/off function.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Nose shape | straight |
| Length of noses | 51 mm |
| Length | 160 mm |
| Weight | 160 g |
Show UNSPSC/ECL@SS
£ 30.59 excl. VAT
/ Each
£ 36.71 incl. VAT
- Delivery usually within ( 14 ) days
