Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
LINDSTROM RX 7490 FLAT NOSE PLIER
LINDSTROM RX 7490 FLAT NOSE PLIER
Lindstrom Pliers
References
bahco:
RX 7490
rubix:
078529
ean:
7314150103195
Technical specifications
Nose shape
Flat
Length of noses
9.6
mm
Length
146.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LINDSTROM RX 7490 FLAT NOSE PLIER
Flat nose pliers with smooth jaw. Length 146.5mm, jaw length 20mm.
Technical specifications
Attributes
Logistic Weight
69
g
Nose shape
Flat
Length of noses
9.6
mm
Length
146.5
mm
Weight
70
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.89
excl. VAT
/
Each
£
75.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 189A.17CPE ROUND NOSE PLIER 170MM
KNIPEX 1901130 JEWELLERY PLIERS 130MM
KNIPEX 3121160 NEEDLE NOSE PLIERS 160MM
GEDORE 300MMBLKSMITHTONGS 230-300
KNIPEX 7491250 CENTER CUTTERS
KNIPEX 2005160 FLAT NOSE PLIERS 160MM
KNIPEX 906120 NOTCHING PLIERS 250MM
KNIPEX 3521115 PLIERS FOR ELECTRENGINEERS 115MM
KNIPEX 125902 SPARE CLAMPING JAWS FOR 1262180
GEDORE NEEDLE NOSE PLIERS 8132-160 JC
ROEBUCK 886170 HALF-ROUND NOSE PRECISION PLIER LENGTH 125MM
KNIPEX 3542115SB RELAY ADJUSTING PLIERS 115MM
KNIPEX 2622200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 3532115 ELECTRONICS PLIERS 115MM
KNIPEX 3632125 ELECTRONIC PLIERS 125MM