KNIPEX 3013140 LONG NOSE PLIERS 140MM
Long-nose pliers chrome-plated with plastic-coated handles 160mm
See technical informationReferences
Knipex:30 13 140
Rubix:388A3360
EAN:4003773016298



Product details : KNIPEX 3013140 LONG NOSE PLIERS 140MM
Features:
This Knipex long-nose pliers features a robust, wear-resistant construction for precise gripping tasks in industrial use. The plastic-coated handles allow direct and secure handling during assembly and maintenance work. The fully chrome-plated metal construction provides increased corrosion resistance and a long service life of the tool.
Specifications:
• Tool type: Long-nose pliers
• Surface: chrome-plated
• Handles: plastic-coated
• Art.-Nr. 30 13 160:
• Dimensions: 160 x 52 x 12 mm
• Jaw thickness (joint – T1): 9,5 mm
• Tip width: 3,0 mm
• Tip thickness: 5,0 mm
• Jaw length: 46,5 mm
• Head width: 16,5 mm
• Weight: 118 g
• Art.-Nr. 30 13 140:
• Dimensions: 140 x 51 x 12 mm
• Jaw thickness (joint): 8 mm
• Tip width: 2,5 mm
• Tip thickness: 4 mm
• Jaw length: 42 mm
• Head width: 15 mm
• Weight: 87 g
Standards:
• The pliers comply with standard DIN ISO 5745, which defines the requirements for gripping pliers.
• The product complies with the REACH regulation and does not contain any substances from the SVHC candidate list.
This Knipex long-nose pliers features a robust, wear-resistant construction for precise gripping tasks in industrial use. The plastic-coated handles allow direct and secure handling during assembly and maintenance work. The fully chrome-plated metal construction provides increased corrosion resistance and a long service life of the tool.
Specifications:
• Tool type: Long-nose pliers
• Surface: chrome-plated
• Handles: plastic-coated
• Art.-Nr. 30 13 160:
• Dimensions: 160 x 52 x 12 mm
• Jaw thickness (joint – T1): 9,5 mm
• Tip width: 3,0 mm
• Tip thickness: 5,0 mm
• Jaw length: 46,5 mm
• Head width: 16,5 mm
• Weight: 118 g
• Art.-Nr. 30 13 140:
• Dimensions: 140 x 51 x 12 mm
• Jaw thickness (joint): 8 mm
• Tip width: 2,5 mm
• Tip thickness: 4 mm
• Jaw length: 42 mm
• Head width: 15 mm
• Weight: 87 g
Standards:
• The pliers comply with standard DIN ISO 5745, which defines the requirements for gripping pliers.
• The product complies with the REACH regulation and does not contain any substances from the SVHC candidate list.
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Strengths
• Corrosion protection of the metal parts due to the chrome-plated surface
• Secure and comfortable handling thanks to plastic-coated handles
• Precise gripping of components due to long, slender plier tips
• Robust tool for regular use in industry and trade
• Secure and comfortable handling thanks to plastic-coated handles
• Precise gripping of components due to long, slender plier tips
• Robust tool for regular use in industry and trade
Applications
These long-nose pliers are used for gripping and holding tasks in maintenance workshops, assembly departments, and industrial production environments. They are particularly suitable for technicians and skilled personnel who need to handle metallic or mechanical components in well-accessible areas, for example during assembly, positioning, or adjustment tasks.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x52x31 mm |
|---|---|
| Nose shape | long |
| Length of noses | 42 mm |
| Length | 145 mm |
| Weight | 87 g |
Show UNSPSC/ECL@SS
£ 23.74 excl. VAT
/ Each
£ 28.49 incl. VAT
- Delivery usually within ( 14 ) days