References
Knipex:08 25 145
Rubix:388A3189
EAN:4003773078975

Product details : KNIPEX 0825145 NEEDLE-NOSE COMBINATION PLIERS 145MM
Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). Gripping surfaces with special convex contour on one side for secure gripping of flat parts. Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. The reliable and diverse combination pliers when out and about. Easy cutting thanks to the high leverage joint. With cutting edges for soft, medium-hard and hard wire. Long service life and stable tips. forged from special high grade tool steel, manifold oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 156x58x18 mm |
|---|---|
| Logistic Weight | 145 g |
| Nose shape | pointed |
| Length | 145 mm |
| Cutting capacity | 8 mm |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 29.35 excl. VAT
/ Each
£ 35.22 incl. VAT
- Delivery usually within ( 14 ) days




