References
Knipex:90 61 16
Rubix:214A5708
EAN:4003773051947

Product details : KNIPEX 906116 NOTCHING PLIERS 250MM
99 01 250 SB Concreters' Nipper
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
Cutting capacities medium hard wire (diameter): Ø 2.4 mm Cutting capacities hard wire (diameter): Ø 1.6 mm
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
Special pliers for notching recesses into plastic ledges and plastic casings for electric and sanitary installation. Notches can be enlarged by initial and final cut. Clean cut edges - no trimming activities needed. High cutting performance with little handforce due to optimum lever transmission. Easy handling. With opening spring, opening limiter and locking lever. pliers body: special tool steel, rolled, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x56x40 mm |
|---|---|
| Length | 250 mm |
| Weight | 403 g |
Show UNSPSC/ECL@SS
£ 58.61 excl. VAT
/ Each
£ 70.33 incl. VAT
- Delivery usually within ( 14 ) days









