Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Set of pin punches
DRAPER 19674 PARALLEL PIN PUNCH SET 5PC
DRAPER 19674 PARALLEL PIN PUNCH SET 5PC
Set of pin punches Draper
References
draper:
19674
rubix:
80003369
Product details
Technical specifications
Product details : DRAPER 19674 PARALLEL PIN PUNCH SET 5PC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.60
excl. VAT
/
Each
£
40.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 248.JT7PB DRIFT PUNCH SET 7 PIECES PACKAGED
GEDORE 113D TAPER PUNCH SET
GEDORE 116A PIN PUNCH SET
GEDORE 119L PIN PUNCH 6 PIECE SET
BAHCO 400.003.020 PUNCH SET 3MM-20MM 11PCS PLASTIC CASE
BRITOOL EXPERT SET 6PC DRIFT PUNCHES
GEDORE 570303 SET OF ARC PUNCHES 10 PIECES 3-25 MM
GEDORE 115 COMBINATION SPANNER SET 6MM - 32MM
STAHLWILLE PIN PUNCH SET 108/6.D 96700701
BAHCO 3734S/6 COTTER PIN PUNCHES SET
FACOM 7PC PUNCH SET 249.JS7
ROEBUCK SET OF 6 PIN PUNCHES
FACOM PARALLEL PUNCH SET 6PC 248.JS6
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 6 PIECE SET
247.265JT10 FACOM CHISEL AND PUNCH SET 10 PCS