Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer end
GEDORE E 248-70 POLYAMIDE SPARE HEAD D 70 MM
GEDORE E 248-70 POLYAMIDE SPARE HEAD D 70 MM
Loose recoil free hammer head nylon E248
References
gedore:
E 248-70
rubix:
399A5560
manufacturer :
8748410
ean:
4010883874847
Technical specifications
Diameter
70
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE E 248-70 POLYAMIDE SPARE HEAD D 70 MM
Polyamide spare head d 70 mm Splinter-proof, shatter-proof and wear-resistant polyamide, 75 Shore D, tested to -20 °C
Strengths
•Made of shatter-proof, break and wear resistant polyamide, 75 Shore D, tested to -20° C
Technical specifications
Attributes
Logistic Weight
130
g
Diameter
70
mm
Colour
White
Model
E 248
For model
248
Material
Polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.42
excl. VAT
/
Each
£
29.30
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK SPARE NYLON FACE WHITE 40MM PACK OF 2
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 44MM 787511
FACOM TIP EB.25
ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 40MM 840393
ROEBUCK INTERCHANGEABLE TIP SHORE 80 D-SECURITY DIAMETER 30MM 840398
ROEBUCK SPARE NYLON FACE WHITE 32MM PACK OF 2
FACOM TIP EB.32
ROEBUCK REPLACEMENT HAMMER FACE 40MM FOR MODEL 862407 862410
ROEBUCK INTERCHANGEABLE TIP SHORE 21 D-SECURITY DIAMETER 30MM 840392
FACOM TIP HAMMER 212.E40
ROEBUCK SPARE PU FACE YELLOW 40MM PACK OF 2
ROEBUCK REPLACEMENT HAMMER FACE 50MM FOR MODEL 862408 862411
FACOM TIP EC.40
ROEBUCK INTERCHANGEABLE TIPS DIAMETER 38MM 787510
GEDORE E 248-40 POLYAMIDE SPARE HEAD D 40 MM