Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Torque wrench
GEDORE 3034933 E-TORC QR ELECTRONIC TORQUE DISPLAY
GEDORE 3034933 E-TORC QR ELECTRONIC TORQUE DISPLAY
Electronic Torque Wrench
References
gedore:
3034933
rubix:
269A7391
ean:
4002805936573
Product details
Technical specifications
Product details : GEDORE 3034933 E-TORC QR ELECTRONIC TORQUE DISPLAY
Display for E-Torc QR Torque & Angle Wrench
Strengths
Compact evaluation display for E-torc QR measuring heads
Large TFT graphic display, 109 mm (4.3") diagona
With touch function, which allows operation with gloves
Intuitive operation via touch display or six hardware keys
With integrated powerful lithium-ion battery
Up to 9,999 measurement data and curves can be recorded in the large internal memory
Data can be transferred wirelessly via WLAN or USB cable.
All the standard measurement methods: Torque, Torque/rotary angle, Loosening/tightening, Continued application of force, Yield point
Incl. powerful PC evaluation and operating software (Windows 7 or higher)
The user interfaces:
Radio (WiFi 2,4 und 5 GHz)
USB mini interface
Connector for ETQR connection cable (compatible with E-torc QR measuring heads)
Attachment to CAQ systems (optional)
The accuracy:
+/- 1 %, +/- 1 Digit
Scope of delivery:
ETQR evaluation display
PC evaluation and operating software (from Windows 7), USB cable, power supply unit
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,612.53
excl. VAT
/
Each
£
5,535.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM TORQUE WRENCH K.2 K.203B
GEDORE TORQUE WRENCH 759-01
GEDORE 8573-00 TORQUE WRENCH DREMOMETER TYPE BC 1/2 INCH 40-200 NM
STAHWILLE 96503010 FIX TORQUE WRENCH 20-100NM
STAHLWILLE 96501820 DIGI TORQUE WRENCH + 1/2 DRIVE RATCHET 20-200NM
NORBAR 120110.01 TW 4AR-N 1IN SQ N.M/LBF.FT
NORBAR 11125 TW SL0 ADJ 3/8 FIX HD 4-20 NM
FACOM E.316-135D ELECT TORQUE/ANGLE WRENCH 135NM
NORBAR 120104.01 TW 3AR-N P TYPE 1IN SQ
GEDORE 3278581 TF-Z200 TORCOFIX Z 16 40-200 NM
GEDORE 7717160 8572-01 TORQUE WRENCH DREMOMETER F 1.1/2 1500-3000 NM
STAHLWILLE 96501840 DIGI TORQUE WRENCH + 3/4 DRIVE RATCHET 40-400NM
NORBAR 120111.01 TW 4AR-N P TYPE 1IN SQ
GEDORE RED R68900200 1/2 SQUARE DRIVE TORQUE WRENCH 40-200NM
BRITOOL EXPERT EVT2000A TORQUE WRENCH 40-160 LB/FT