KLINGSPOR 664370 LS912JF 40 X 815 MM P240 FILE BELT PACK 10
LS 912 JF CEVOLUTION Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:664370
Rubix:264A3454
EAN:4068484092511

Product details : KLINGSPOR 664370 LS912JF 40 X 815 MM P240 FILE BELT PACK 10
LS 912 JF belt, 40 x 815 mm grit 240 F4G
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Width | 815 mm |
| Grain | 240 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 25.47 excl. VAT
/ Each
£ 30.56 incl. VAT
- Usually arrives within 14 working days