ROHM 161827 MODULAR VICE MSR-150/SPW200 706-00
Machine vice MSR
See technical informationSee documentsReferences
Röhm:161827
Rubix:228893
EAN:4019208190235

Documents
Product details : ROHM 161827 MODULAR VICE MSR-150/SPW200 706-00
Strengths
Scope of delivery, complete with clamping wrench, workpiece stop
and four clamping claws
With draw-down jaws
Hardened steel body (60 HRC)
and four clamping claws
With draw-down jaws
Hardened steel body (60 HRC)
Applications
For universal use on milling machines and machining centers.
Technical specifications
Attributes
| Width of jaws | 150 mm |
|---|---|
| Length | 487 mm |
| Height of jaws | 50 mm |
| Width | 125 mm |
| Weight | 25.6 kg |
Show UNSPSC/ECL@SS
£ 950.78 excl. VAT
/ Each
£ 1,140.94 incl. VAT
- Usually arrives within 14 working days
