MAKITA GA5021/1 ANGLE GRINDER 125MM 110V
Makita angle grinder 125mm ga5021 110v
See technical informationReferences
Makita:GA5021/1
Rubix:2005147


Technical specifications
| Disk diameter | 125 mm |
|---|---|
| Rotation speed | 12000 rpm |
| Weight | 2.5 kg |
Product details : MAKITA GA5021/1 ANGLE GRINDER 125MM 110V
Features large type switch triggerSuper Joint System (SJS).
• Electronic speed control
• No Load Speed 12000 rpm
• Double Insulation
• Bore Diameter 22 mm
• Spindle Size M14x2mm
• Max Wheel Diameter 125 mm
• Input Wattage 1050 w
• Net weight 2.5 kg
• Supplied with: Grinding wheel, Wrench, Side handle
Technical specifications
Attributes
| Disk diameter | 125 mm |
|---|---|
| Rotation speed | 12000 rpm |
| Weight | 2.5 kg |
| Cordless | yes |
| Power | 1050 W |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ Each
£ 162.00 incl. VAT
- In stock: Next day delivery