MAKITA DGA513Z 18V ANGLE GRINDER 125MM BL LXT
Grinder Ø 125 mm 18 V Li-Ion (Product only)
See technical informationReferences
Makita:DGA513Z
Rubix:210A7498
EAN:0088381853590
Product details : MAKITA DGA513Z 18V ANGLE GRINDER 125MM BL LXT
Carbon-free motor: slower wear, reduced consumption, increased machine autonomy and power.
Speed variator: adjusts machine speed to suit the material being worked on.
3-stage LED indicator showing battery charge level / overheating / overload.
Progressive start-up for smooth, jolt-free machine start-up for greater safety.
Electric brake for greater safety.
Anti-restart function designed to prevent the motor from starting when the battery is inserted with the switch locked.
Locking switch prevents accidental starting.
Speed variator: adjusts machine speed to suit the material being worked on.
3-stage LED indicator showing battery charge level / overheating / overload.
Progressive start-up for smooth, jolt-free machine start-up for greater safety.
Electric brake for greater safety.
Anti-restart function designed to prevent the motor from starting when the battery is inserted with the switch locked.
Locking switch prevents accidental starting.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Disk diameter | 125 mm |
| Rotation speed | 8500 rpm |
| Weight | 6.7 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 193.91 excl. VAT
/ Each
£ 232.69 incl. VAT
- Delivery usually within ( 7 ) days
