MAKITA GA056GZ01 40V XGT ANGLE GRINDER (PADDLE SW) MAKPAC CASE (BODY)

GA056GZ01 40V XGT ANGLE GRINDER (PADDLE SW) MAKPAC CASE (BODY)

See technical informationSee documents

References

Makita:GA056GZ01
Rubix:450A9709
Manufacturer :GA056GZ01
brand logo

Documents

Product details : MAKITA GA056GZ01 40V XGT ANGLE GRINDER (PADDLE SW) MAKPAC CASE (BODY)


Soft start and variable stepless speed controlled by dial
Enables increased workability for deburring in confined or recessed areas
Ideal for angles as small as 39 degrees
Paddle type switch
Stepless speed control from 1 to 5
Kickback reduction function
Active Feedback Sensing Technology (AFT)
Tool-less wheel cover
Active Feedback Sensing Technology (AFT)
125mm diameter, 22.23mm bore, 6mm maximum thickness and 30mm maximum cutting depth

Technical specifications


Attributes
£ 300.20 excl. VAT
/ Each
£ 360.24 incl. VAT
  • Delivery usually within ( 7 ) days