MAKITA DDF083Z 18V DRILL DRIVER 6.35MM BL LXT
Drill Driver LXT
See technical informationSee documentsReferences
Makita:DDF083Z
Rubix:2583809
EAN:0088381824880

Documents
Product details : MAKITA DDF083Z 18V DRILL DRIVER 6.35MM BL LXT
A light and compact brushless screwdriver for fitters and maintenance staff and for home use. Thanks to its small size, this tool is easy to use and offers access to tight places. A max. torque of 40 / 23 Nm and two speed ranges. Integrated LED light.
Strengths
- LED light illuminates the work site
- Battery protection system automatically shuts off power when the battery level is low
- Body model - delivered without battery and charger.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Chuck capacity | 6.35 mm |
| Maximum torque | 40 N.m |
| Steel drilling capacity | 13 mm |
| Cordless | yes |
| No-load speed | 1700 rpm |
| Model | ddf083 |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 71.05 excl. VAT
/ Each
£ 85.26 incl. VAT
- In stock: Next day delivery
