References
Draper:03862
Rubix:381A6126
Manufacturer :03862
EAN:5059482049019

Product details : DRAPER 03862 12V BLESS COMBI DRILL(BARE)
This cordless brushless combi drill is part of the 12V Power Interchange series and enables three functions - drilling, screwdriving and hammer drilling. It incorporates a LED work light, a LED battery capacity indicator, and forward/reverse and variable speed features with an electronic brake. The brushless motor ensures greater efficiency, enabling more power to be applied to the activity, and prolongs battery runtime. Batteries and chargers are available separately. The 12V interchangeable battery system allows users to combine one battery with any of the tools within the 12V series (not compatible with Draper 20V).
Technical specifications
Attributes
| Steel drilling capacity | 10 mm |
|---|---|
| Weight | 0.88 kg |
| Cordless | yes |
| Voltage | 12 V |
| Battery capacity | 1.5 Ah |
| Maximum torque | 25 N.m |
| No-load speed | 1650 rpm |
| Max speed | 1650 rpm |
Show UNSPSC/ECL@SS
£ 53.32 excl. VAT
/ Each
£ 63.98 incl. VAT
- Delivery usually within ( 7 ) days
