MAKITA D-21200 17PCS SDS PLUS DRILL BIT SET
Makita SDS Plus Drill and Chisel Set
See technical informationReferences
Makita:D-21200
Rubix:1466708
EAN:0088381288323



Product details : MAKITA D-21200 17PCS SDS PLUS DRILL BIT SET
Ideal companion to your SDS drill with hammer / chisel function, this economical Makita contains 5 scissors and 12 of the most popular drills in the range and offers excellent cutting performance. It can be used for concrete, demolition, rendering, chiselling and fixings.
Strengths
Good cutting performance
Economical
Economical
Applications
Concrete, demolition, rendering, chiselling and fixings
Technical specifications
Attributes
| Number of elements | 17 |
|---|---|
| Range | 5/20 mm |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 38.64 excl. VAT
/ Each
£ 46.37 incl. VAT
- In stock: Next day delivery
