DEWALT METAL DRILL BIT 29 PIECE SET
DT7926-XJ DEWALT 29 Piece Extreme 2 Metal Drill Bit Set
See technical informationReferences
Dewalt:DT7926-XJ
Rubix:2006386
EAN:5035048060285



Product details : DEWALT METAL DRILL BIT 29 PIECE SET
Tough storage case for drill and/or screwdriver bits designed to withstand worksite conditions. Diameters mm: 1,1.5, 2, 2.5, 3, 3.2, 3.3, 3.5, 4, 4.2, 4.5, 4.8, 5, 5.5, 6, 6.5, 7, 7.5, 8, 8.5, 9, 9.5, 10, 10.5, 11, 11.5, 12, 12.5, 13 mm
Technical specifications
Attributes
| Number of elements | 29 |
|---|---|
| Range | 1/13 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 85.83 excl. VAT
/ Each
£ 103.00 incl. VAT
- In stock: Next day delivery