MILWAUKEE 4932471112


Multi material drill bits

References
milwaukee:4932471112
rubix:265A3540
ean:4058546287405
brand logo
brand logo
Technical specifications
Number of elements8
Range4/12 mm
See all Specifications

Product details : MILWAUKEE 4932471112


Impact rated: Designed for use with impact drivers and all types of 3 jaw chuck tools like rotary drill/drivers and percussion drills.
Hex shank up to 260mm total length, 3 flat shank on 400mm total length drill bits.
Tungsten carbide tipped (TCT) drill bits allow drilling into concrete, bricks, roof tiles, aerated concrete blocks, thin metal, aluminium, soft to medium hardness ceramic tiles, all wood types and PVC.
White flute to identify the drill bit easily in the users tool box.

Strengths

•For use with Concrete, Bricks, Roof Tiles, Thin Metal, Ceramic, Tiles, Wood, PVC, aluminium, Drywall and More
SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
Use in hammer mode for faster drilling in masonry and concrete
Ideal for drilling through layered materials
Durable carbide tip for a wide range of tough applications
Available from 3mm to 12mm sizes

Technical specifications


Attributes
Number of elements8
Range4/12 mm
Body materialaluminium
Show UNSPSC/ECL@SS
£ 31.10 excl. VAT
/ Each
£ 37.32 incl. VAT
  • Usually arrives within 14 working days