NEX - Impact bits Series 3 for Torx® screws
Imprint | Torx |
---|---|
Imprint size | 11,17 mm |
Logistic Weight | 46 g |
---|---|
Packaged dimensions (D x W x H) | 55x15x15 mm |
Package weight | 45 g |
Imprint | Torx |
Imprint size | 11,17 mm |
Length | 50 mm |
Finishing | Polished |
Usually arrives within 14 working days