References
Gedore:42 2,5
Rubix:113A9367
Manufacturer :6340420
EAN:4010886634042

Product details : GEDORE 2.5 ALLEN KEY 42 2,5
Hexagon Allen key 2.5 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2,5mm |
| Length | 58.5 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 0.56 excl. VAT
/ Each
£ 0.67 incl. VAT
- Delivery usually within ( 8 ) days
