Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 27MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 27MM
Short arm hexagon keys - nickel plated - metric
References
roebuck:
5095506
rubix:
2525634
ean:
3660338517419
Technical specifications
Imprint
hex / allen
Imprint size
27 mm
Length
277
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 27MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
27 mm
Length
277
mm
Finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.73
excl. VAT
/
Each
£
50.08
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 82H.5/32SR
GEDORE 12MM SOCKET KEY 42 Z 12
BAHCO 1995TORX/11T SCREWDR SET OFFSET TORX 11PCS
FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
GEDORE DTT 42 4 HEX SOCKET 4MM 1669559 DTT42
FACOM TORX KEY 89S.40
FACOM 1/4 LONG BALL HEX 83SH.1/4
MAKITA 783201-2 HEX WRENCH 3
ITL 02760 1000V INSULATED 3MM LIGHT T HANDLE HEX DRIVER
WERA 023107 354 SCREWDRIVER HEX-PLUS 2.5/75 K'FORM+
FACOM HEXAGONAL KEY 82H.1/8
GEDORE 5MM SOCKET HEX KEY 42 Z 5
GEDORE 5MM BALL END HEX KEY 42 KEL 5
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2MM
GEDORE 2MM BALL END HEX KEY 42 KEL 2