WERA 027102 950PKL BM HEX KEY 2.0/100/ LONG BALLEND BLACKLASER
950 PKL BM L-Key
See technical informationSee documentsReferences
Wera:05027102001
Rubix:2573843
EAN:4013288094995

Documents
Product details : WERA 027102 950PKL BM HEX KEY 2.0/100/ LONG BALLEND BLACKLASER
High quality L-keys for hexagonal socket screws. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.
Strengths
L-keys for hexagonal socket screws
Metric
Hexagonal ballpoint on the long arm
BlackLaser for high corrosion protection and long service life
Metric
Hexagonal ballpoint on the long arm
BlackLaser for high corrosion protection and long service life
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 2 mm |
| Length | 100 mm |
| Finishing | burnished |
Show UNSPSC/ECL@SS
£ 0.89 excl. VAT
/ Each
£ 1.07 incl. VAT
- Delivery usually within ( 5 ) days