Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 84TZSA.3 FACOM 3MM P SHAPED HEX KEY METRIC BALL
FACOM 84TZSA.3 FACOM 3MM P SHAPED HEX KEY METRIC BALL
Male wrench
References
facom:
84TZSA.3
rubix:
395A5296
ean:
3662424083204
Technical specifications
Imprint
Hex / Allen
Imprint size
3
Length
133
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 84TZSA.3 FACOM 3MM P SHAPED HEX KEY METRIC BALL
T wrench CAB. ESF.3
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3
Length
133
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.12
excl. VAT
/
Each
£
7.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 83.4AVSE
FACOM 6.0MM LONG BALL HEX 83SH.6
WERA 021015 950 HEX KEY 2.5/56 SHORT CHROME PLATED
GEDORE HEX SOCKET 5MM 1669567 DTT 42 5
WERA 133152 950PKS HEX KEY 2.5/63 SHORT BALLEND CHROME PLATED
FACOM HEXAGONAL KEY 82H.3/4
GEDORE DT 2142 3 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM 235-3847 HEX KEY T SHAPE 5MM
WERA 022045 950PKLS HEX KEY 5.0/160 LONG BALLEND CHROME-PLATED
ROEBUCK HEX WRENCH SET FOLD UP 3/32-3/8 INCH
GEDORE 14MM ALLEN KEY 42 14
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 19MM
FACOM HEXAGONAL KEY 82H.32
FACOM 89TX.30SLS T-HANDLETORX KEY T30 - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 83H.3/64