Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE DT 2142 3 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
GEDORE DT 2142 3 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
Pin face wrench angled 2C T-handle DT 2142
References
gedore:
DT 2142 3
rubix:
399A5536
manufacturer :
2498618
ean:
4010886933039
Technical specifications
Imprint
Hex / Allen
Imprint size
3mm
Length
152
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE DT 2142 3 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
Hexagon Allen key with 2C-T-handle 3 mm With hanging hole With 2 hexagons, same size each end GEDORE vanadium steel 61CrSiV5, chromated, tip gun-metal finish
Technical specifications
Attributes
Logistic Weight
40
g
Imprint
Hex / Allen
Imprint size
3mm
Length
152
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.73
excl. VAT
/
Each
£
11.68
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 82H.9/64
WERA 022610 950SPKL MULTICOLOUR HEX KEY 5.0/154 LONG B/END BLACKLASER
FACOM HEXAGONAL KEY 82H.7/64
FACOM HEX KEY 83SH.5/16
FACOM 89TXA.20 TORX 20 P SHAPED HEX KEY
FACOM HEXAGONAL KEY 82H.3/8
WERA 024012 967 TORX KEY TX25/60 SHORT BLACKLASER
WERA 133156 950PKS HEX KEY 6.0/100 SHORT BALLEND CHROME PLATED
BAHCO 1996M-10 SCRWD OFFSET 1996M HEX BALL END 10
FACOM 12MM LONG HEX KEY 83H.12
FACOM HEXAGONAL KEY 89.50
FACOM 84TZSA.10 10MM P SHAPED HEX KEY METRIC BALL
FACOM HEXAGONAL KEY 82H.4
WERA 027108 950PKL BM HEX KEY 8.0/200 LONG BALLEND BLACKLASER
FACOM 89TX.30SLS T-HANDLETORX KEY T30 - SAFETY LOCK SYSTEM