References
Rothenberger:60250
Rubix:2574215
EAN:4004625049242

Documents
Product details : ROTHENBERGER TP 25 TESTING PUMP 60250
The compact design offers the installer a handy solution for pressure testing in confined spaces. The pressure build-up can be precisely readjusted with the double valve system.
Strengths
Reliable and precise measurement results: the dual valve system (twin valve) allows self-testing of the pump, as well as a precise fine adjustment of the pressure
Testing hose with steel mesh prevents measuring errors caused by expansion of the hose during operation
Weather and cold-resistant container with coating
Testing hose with steel mesh prevents measuring errors caused by expansion of the hose during operation
Weather and cold-resistant container with coating
Technical specifications
Attributes
| Pressure | 25 bar |
|---|---|
| Weight | 4.895 kg |
Show UNSPSC/ECL@SS
£ 326.06 excl. VAT
/ Each
£ 391.27 incl. VAT
- In stock: Next day delivery
