GEDORE 122006 CHAIN PIPE WRENCH AMERICAN PATTERN
Chain pipe wrench, American model
See technical informationReferences
Gedore:122006
Rubix:213A4591
Manufacturer :4502510
EAN:4017981122061

Product details : GEDORE 122006 CHAIN PIPE WRENCH AMERICAN PATTERN
Chain pipe wrench, American pattern 1-6" High efficiency due to maximum-possible lever action Tempered steel acc. to EN 10083 With hardened exchangeable jaws, toothed on both sides Stove enamelled blue
Technical specifications
Attributes
| Logistic Weight | 9140 g |
|---|---|
| Clamping capacity | 168 mm |
| Length | 1090 mm |
| Weight | 9100 g |
Show UNSPSC/ECL@SS
£ 403.47 excl. VAT
/ Each
£ 484.16 incl. VAT
- Delivery usually within ( 22 ) days
