References
Gedore:227 14
Rubix:120A3843
Manufacturer :6453460
EAN:4010886645345

Product details : GEDORE 14INPIPEWRENCH 227 14
Extra heavy construction. Wrought parts hardened. Inductively hardened, placed serrations against the direction of teeth. Selection of malleable cast iron, coated. GEDORE temper steel, edged.
Technical specifications
Attributes
| Logistic Weight | 1751 g |
|---|---|
| Opening | 60 mm |
| Length | 325 mm |
| Weight | 1751 g |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 41.38 excl. VAT
/ Each
£ 49.66 incl. VAT
- Delivery usually within ( 22 ) days
