ROTHENBERGER PROVING BUCKET 60203


Manual Test Pump

References
rothenberger:60203
rubix:80065287
brand logo
brand logo
Technical specifications
Pressure60 bar
See all Specifications

Product details : ROTHENBERGER PROVING BUCKET 60203


The test pump offers you a durable solution for pressure tests thanks to its high-quality corrosion-resistant tank. In addition to water, oil and glycol can also be used for testing.

Strengths

A drag indicator displays the pressure so that a pressure drop in the system can be easily determined
Reliable and precise measurement results: the dual valve system (twin valve) allows self-testing of the pump, as well as a precise fine adjustment of the pressure
Especially accurate measurement if necessary: finely scaled pressure gauge optionally available
Testing hose with steel mesh prevents measuring errors caused by expansion of the hose during operation
High-quality corrosion-resistant container

Technical specifications


Attributes
Pressure60 bar
Weight8 kg
Show UNSPSC/ECL@SS
£ 564.18 excl. VAT
/ Each
£ 677.02 incl. VAT
  • Usually arrives within 14 working days