References
Rothenberger:61130
Rubix:45002119



Documents
Product details : ROTHENBERGER RP30 PRESSURE TESTING PUMP 61130
Compact test pump ideally suited to domestic pipework testing including underfloor heating systems upto 30bar (420PSI), Tank capacity 4.5litres with R1//2" BSPT connection.
Strengths
Control hose with wire mesh prevents measurement errors that may occur during operation due to flare of the hose
Corrosion and impact-resistant tank with reinforced bottom
Small size: ideal for working even in confined spaces
Single shut-off valve: for a simple operation
Pressure tube with core: to avoid any measurement error
Corrosion and impact-resistant tank with reinforced bottom
Small size: ideal for working even in confined spaces
Single shut-off valve: for a simple operation
Pressure tube with core: to avoid any measurement error
Technical specifications
Attributes
| Pressure | 30 bar |
|---|---|
| Weight | 4.5 kg |
Show UNSPSC/ECL@SS
£ 336.56 excl. VAT
/ Each
£ 403.87 incl. VAT
- Usually arrives within 14 working days
