SYKESPIC 33190000 319 COOLING SYSTEM KIT - CAR
Expansion Plug System Test Kit
See technical informationSee documentsReferences
Sykes-Pickavant:33190000
Rubix:284003
Documents
Product details : SYKESPIC 33190000 319 COOLING SYSTEM KIT - CAR
The cooling system may be tested for internal and external leaks in the quickest possible way. The tester is fitted to the radiator filler neck/expansion bottle and the system pressurised. Cap testing is easily carried out, and the pressure gauge allows testing to manufacturers specification. Universal expansion plugs fit most car, van and commercial radiator apertures. Two standard kits allow the following critical tests to be carried out: Cooling system leak check: Thermostat and thermo-switch operation: Temperature gauge operation. Contains an all metal hand pump, flexible hose, pressure gauge with protective rubber shroud, thermometer dual calibrated °C and °F, expansion plug and connectors.
Strengths
•Features a self-testing metal hand pump and precision gauge, with specially designed pressure release valve for safe depressurising of cooling systems
•Designed to cover three types of system test:- leak detection - temperature testing - thermostat and thermo-switch operation
•The special patented design of the expansion plugs, features a tapered rubber cone to fit a variety of radiator and header tank neck diameters. With a range of just 5 plug sizes, it is possible to cover a very wide range of applications, from small cars to commercial vehicles & heavy plant
•Designed to cover three types of system test:- leak detection - temperature testing - thermostat and thermo-switch operation
•The special patented design of the expansion plugs, features a tapered rubber cone to fit a variety of radiator and header tank neck diameters. With a range of just 5 plug sizes, it is possible to cover a very wide range of applications, from small cars to commercial vehicles & heavy plant
Technical specifications
Attributes
| Weight | 3.3 kg |
|---|
Show UNSPSC/ECL@SS
£ 499.95 excl. VAT
/ Each
£ 599.94 incl. VAT
- Usually arrives within 14 working days

