Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Belt wrench
STAHLWILLE SPARE PART STRAP 79150001
STAHLWILLE SPARE PART STRAP 79150001
Strap Wrench
References
stahlwille:
79150001
rubix:
80098793
ean:
4018754050321
Technical specifications
Clamping capacity
180
mm
Length
600
mm
Weight
69
g
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE SPARE PART STRAP 79150001
Technical specifications
Attributes
Clamping capacity
180
mm
Length
600
mm
Weight
69
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.95
excl. VAT
/
Each
£
15.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM OIL-FILTER WR U.46PL
FACOM NYLON STRAP WRENCH 138A.48
GEDORE E-36 2-200 SPARE STRAP 900 MM LONG
STAHLWILLE STRAP WRENCH 12005 - 76500001
FACOM FILTER-STRAP 138A.30
GEDORE 6320070 36Z 140MM SPECIAL STRAP WRENCH
FACOM RATCHET OIL FI U.48
RIDGID 42478 STRAPLOCK PIPE WRENCH
FACOM WRENCHES 138A.17
GEODRE 36-2-200 NO 36 STRAP WRENCH 2-200 MM
GEDORE STRAP WRENCH 140MM 36 1-140
FACOM PIPE WRENCH 133A.36
GEDORE 122003-4535440 CHAIN PIPE WRENCH
FOOTPRINT 12IN 300MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs
FACOM OIL-FILTER WR D.149