ROTHENBERGER RP 50-S MANUAL TESTER 60200


Manual Test Pump

References
rothenberger:60200
rubix:2574214
brand logo
brand logo
Technical specifications
Pressure60 bar
See all Specifications

Product details : ROTHENBERGER RP 50-S MANUAL TESTER 60200


Thanks to the robust coating, the test pump offers you a durable solution for pressure tests. In addition to water, oil and glycol can also be used for testing.

Strengths

A drag indicator displays the pressure so that a pressure drop in the system can be easily determined
Reliable and precise measurement results: the dual valve system (twin valve) allows self-testing of the pump, as well as a precise fine adjustment of the pressure
Especially accurate measurement if necessary: finely scaled pressure gauge optionally available
Testing hose with mesh prevents measuring errors caused by expansion of the hose during operation
Weather and cold-resistant container with coating

Technical specifications


Attributes
Pressure60 bar
Weight8 kg
Show UNSPSC/ECL@SS
£ 612.78 excl. VAT
/ Each
£ 735.34 incl. VAT
  • Usually arrives within 14 working days