References
Facom:131A.14
Rubix:1231421
EAN:3148516740489



Product details : FACOM STILLSON PIPE WRENCH 131A.14
131A - Wrenches - Steel Stillson models
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very robust wrench, head hardened to 55 HRc.
-Accurate approach thanks to fine machining of the threads and button, good grip.
- Capacity: 0 --> 102 mm; 0 --> 3"1/2.
- Very robust wrench, head hardened to 55 HRc.
-Accurate approach thanks to fine machining of the threads and button, good grip.
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Packaged dimensions (D x W x H) | 325x85x35 mm |
| Package weight | 1159 g |
| Opening | 49 mm |
| Length | 350 mm |
| Finishing | steel |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 45.72 excl. VAT
/ Each
£ 54.86 incl. VAT
- Delivery usually within ( 14 ) days
