References
Ridgid:31025
Rubix:792756
EAN:0095691310255



Documents
Product details : RIGID 18 STRAIGHT PIPE WRENCH
Sturdy, cast iron housing and I-profile handle with movable forged angled jaws, with self-cleaning thread and replaceable angle and heel jaw.
Strengths
Straight Pipe Wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws.
Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A
Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A
Technical specifications
Attributes
| Opening | 65 mm |
|---|---|
| Length | 450 mm |
| Wrench size | 18 '' |
| Weight | 2600 g |
Show UNSPSC/ECL@SS
£ 85.90 excl. VAT
/ Each
£ 103.08 incl. VAT
- Usually arrives within 14 working days
